Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.77
Mfr # 38562P
Zoro # G4017758
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Additive
- Specific Gravity 0.77 to 0.82
- Container Size 5 gal
- Flash Point (F) 136 Degrees to 140 Degrees
- Type Improver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 38562P
- Zoro # G4017758
- UPC # 857123005081
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 5 gal |
Size | 5 gal |
Details
Item | Diesel Fuel Additive |
Sub-Category | Additive |
Specific Gravity | 0.77 to 0.82 |
Flash Point (F) | 136 Degrees to 140 Degrees |
Type | Improver |
Application | Diesel, Jet Fuel, Kerosene |
Container Type | Bottle |
Color | Amber |
Dilution Ratio | Treats 5,000 gal |
Appearance | Liquid |
For Use With | Diesel, Jet fuel, Kerosene |
Features | Approved by Original Equipment Manufacturers, Cleans and Protects Injectors and all Fuel System Components, Contains no Alcohol specially formulated for Ultra-Low Sulfur Diesel, Fights formation of Corrosion and Rust, Keeps Fuel Fresher |
Product Type | Fuel Additive |
Flammability | Flammable |
Compatible Fluid Type | Diesel Fuel |
Flash Point | 136 Degrees F |
Net Weight | 49.42 lb |
Series | Lubricity Formula |
Product Form | Liquid |
Compatible Engine Type | Diesel Engines |
Additive Included | Demulsifies Water |
Treatment Volume | 5,000 gal |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 5 gal, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Demulsifies Water
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PM COMPANY Light Stop/Tail Red (V306R)
- ILC Replacement for Komatsu STR1016 Starter (WX-XVQT-5)
- KLEIN TOOLS 1 Quart (0.9 L) Synthetic Wax Squeeze Bottle (56117)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/32 In (PT9340-MPG)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.83 (38575P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.86 (43570P)
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 (43566P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.80 (38557P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.77 (38560P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.86 (43568P)
- LUCAS OIL Ethanol Fuel Cond 16Oz (10576)
- Stanadyne Fuel Additives