Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85
Mfr # 43566P
Zoro # G4017660
original price:
$52.19
41% off
new price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Type Improver
- For Use With Diesel Fuel
- Specific Gravity 0.85
- Application Diesel Fuel Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 43566P
- Zoro # G4017660
- UPC # 857123005159
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 32 oz |
Container Size | 32 fl oz |
Details
Item | Diesel Fuel Additive |
Type | Improver |
For Use With | Diesel Fuel |
Specific Gravity | 0.85 |
Application | Diesel Fuel Additive |
Dilution Ratio | Treats 100 gal |
Container Type | Bottle |
Appearance | Liquid |
Color | Amber |
Flash Point (F) | 154 Degrees F |
Sub-Category | Additive |
Features | Lubricates Fuel System Components to help prevent Wear |
Compatible Engine Type | Diesel Engines |
Flammability | Flammable |
Net Weight | 2.01 lb |
Product Form | Liquid |
Additive Included | Cetane |
Product Type | Fuel Additive |
Compatible Fluid Type | Diesel Fuel |
Flash Point | 154 Degrees F |
Series | Performance Formula Injector Cleaner |
Treatment Volume | 100 gal |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Features Lubricates Fuel System Components to help prevent Wear, Flammability Flammable, Flash Point 154 Degrees F, Net Weight 2.01 lb, Product Type Fuel Additive
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 2 ga, 3/8 In, Crimp/Solder, PK2 (23YZ76)
- DONALDSON Air Filter, Primary Finned, P181063 (P181063)
- GROTE LIGHTING AUX STOP/WARNING (78462)
- TIMKEN Tapered Roller Bearing Cup, 522 (522)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.85 (43562P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85 (43564P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.92 (38567P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.86 (43574P)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.92 (38566P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.83 (38575P)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- Stanadyne Fuel Additives