Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 16oz., Bottle, Gravity 0.86
Mfr # 43570P
Zoro # G4017645
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Gravity 0.86
- Flash Point (F) 145 Degrees F
- Container Type Bottle
- Container Size 16 fl oz
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanadyne
- MFR # 43570P
- Zoro # G4017645
- UPC # 857123005173
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 16 fl oz |
Size | 16 oz |
Details
Item | Diesel Fuel Additive |
Specific Gravity | 0.86 |
Flash Point (F) | 145 Degrees F |
Container Type | Bottle |
Color | Amber |
Dilution Ratio | Treats 60 gal |
Application | Diesel Fuel Additive |
Appearance | Liquid |
Sub-Category | Additive |
For Use With | Diesel Fuel |
Type | Improver |
Features | Corrosion Inhibiters Prevent Rust/Corrosion from Forming on Fuel System Components, Demulsifies Water for more effective Water Separation, Reduces Smoke and Particulates, Stabilizes Fuel by protecting against the formation of Gums caused by Oxidation |
Flash Point | 145 Degrees F |
Additive Included | Cetane, Detergents |
Series | Warm Weather Blend |
Net Weight | 1.309 lb |
Treatment Volume | 60 gal |
Product Type | Fuel Additive |
Compatible Engine Type | Diesel Engines |
Product Form | Liquid |
Compatible Fluid Type | Diesel Fuel |
Flammability | Flammable |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 16 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALMARK INDUSTRIAL 6PK DW20 YEL Batt Mount (BM-DW20-YLW-6)
- MAIN FILTER WIX A02A10G Replacement/Interchange Spin-On Filter (MF0058003)
- DENT FIX EQUIPMENT Repair Station, Aluminum, Aluspot Deluxe (DF-900DX)
- WELD MOUNT AT-9 Aluminum Wire Tie Mount - Qty. 25 (809025)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.92 (38567P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85 (43564P)
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 (43566P)
- STANADYNE Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.83 (38576P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.85 (43562P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.80 (38557P)
- VP RACING FUELS Small Engine Fuel, 2 Cycle, 54 gal. (6234)
- Stanadyne Fuel Additives