Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85
Mfr # 43564P
Zoro # G4017679
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Additive
- Size 16 oz
- Flash Point (F) 154 Degrees F
- Container Size 16 fl oz
- Application Diesel Fuel Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 43564P
- Zoro # G4017679
- UPC # 857123005142
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Item | Diesel Fuel Additive |
Sub-Category | Additive |
Flash Point (F) | 154 Degrees F |
Application | Diesel Fuel Additive |
Color | Amber |
Appearance | Liquid |
Dilution Ratio | Treats 50 gal |
Specific Gravity | 0.85 |
For Use With | Diesel Fuel |
Container Type | Bottle |
Type | Improver |
Features | Lubricates Fuel System Components to help prevent Wear |
Product Form | Liquid |
Flash Point | 154 Degrees F |
Net Weight | 1.096 lb |
Compatible Engine Type | Diesel Engines |
Treatment Volume | 50 gal |
Additive Included | Cetane |
Flammability | Flammable |
Series | Performance Formula Injector Cleaner |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Additive |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 16 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Features Lubricates Fuel System Components to help prevent Wear, Flammability Flammable, Flash Point 154 Degrees F, Net Weight 1.096 lb, Product Type Fuel Additive
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Chevy/GMC, 10306 (10306)
- PUROLATOR Purolator PBC38173 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC38173)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3130)
- KEN-TOOL Aligning Bar, 30" (7028)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.77 (38560P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.92 (38564P)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.92 (38566P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.86 (43574P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.86 (43570P)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.86 (43572P)
- LIQUI MOLY Truck Series Complete Diesel System Cleaner, 0.5 Liter, 20252 (20252)
- Stanadyne Fuel Additives