Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 16oz., Bottle, Gravity 0.83
Mfr # 38574P
Zoro # G4017609
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 16 oz
- For Use With Diesel Fuel
- Color Amber
- Container Type Bottle
- Flash Point (F) 132 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 38574P
- Zoro # G4017609
- UPC # 857123005104
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 16 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included None, Features Contains no Alcohol, Reduces Ice Formation of Water in Fuel, Flammability Flammable, Flash Point 132 Degrees F, Net Weight 0.983 lb, Pour Point 40 Degrees F, Product Type Fuel Additive
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Egr Valve Gasket, 71-15536-00 (71-15536-00)
- BALDWIN FILTERS Fuel Filter, 4-17/32 x 3-7/8 x 5-4/9 In (BF9836-D)
- 3M Reflective Sheeting, 1/2"x50 yd., Fawn, PK8 (7610)
- WEGMANN AUTOMOTIVE BX/25 COATED LT. TRUCK WEIGHT (T200N)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.92 (38566P)
- STANADYNE Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.92 (38568P)
- STANADYNE Diesel Fuel Additive, 55 gal., Bottle, Gravity 0.77 (38563P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.86 (43568P)
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 (43566P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.77 (38559P)
- BLASTER Air Tool Cleaner/Conditioner, Aerosol Can, 11 oz, Mineral, -25° F (16-ATC)
- Stanadyne Fuel Additives