Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 16oz., Bottle, Gravity 0.77
Mfr # 38560P
Zoro # G4017776
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Additive
- Application Diesel, Jet Fuel, Kerosene
- Dilution Ratio Treats 125 gal
- Type Improver
- Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 38560P
- Zoro # G4017776
- UPC # 857123005067
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Item | Diesel Fuel Additive |
Sub-Category | Additive |
Application | Diesel, Jet Fuel, Kerosene |
Dilution Ratio | Treats 125 gal |
Type | Improver |
Appearance | Liquid |
Flash Point (F) | 136 Degrees to 140 Degrees |
For Use With | Diesel, Jet fuel, Kerosene |
Color | Amber |
Container Type | Bottle |
Specific Gravity | 0.77 to 0.82 |
Features | Approved by Original Equipment Manufacturers, Cleans and Protects Injectors and all Fuel System Components, Contains no Alcohol specially formulated for Ultra-Low Sulfur Diesel, Fights formation of Corrosion and Rust, Keeps Fuel Fresher |
Compatible Fluid Type | Diesel Fuel |
Flash Point | 136 Degrees F |
Series | Lubricity Formula |
Additive Included | Demulsifies Water |
Product Form | Liquid |
Treatment Volume | 125 gal |
Net Weight | 0.992 lb |
Flammability | Flammable |
Product Type | Fuel Additive |
Compatible Engine Type | Diesel Engines |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 16 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Demulsifies Water
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAC OUTDOORS Laminated Wood Oar (50405)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj201A4)
- BUYERS PRODUCTS 7-Way Die-Cast Metal Trailer Connector - Trailer Side (TC2007)
- DONALDSON Hydraulic Filter, Strainer, P169020 (P169020)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.92 (38567P)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.77 (38561P)
- STANADYNE Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.83 (38576P)
- STANADYNE Diesel Fuel Additive, 55 gal., Bottle, Gravity 0.77 (38563P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.77 (38559P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85 (43564P)
- KANO Kreen 1 Gallon High-Grade Gas & Oil Treatment, 2PK (AZKR011C2)
- Stanadyne Fuel Additives