Shop All Floor Jacks
Stan Design
Ton Floor Service Jacks For Heavy Trucks, 24,000 Lb Cap, 12
Mfr # SCPTJ12S
Zoro # G3359309
product price: $4,181.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,181.99
Free 30-Day Returns
Key Features
- Lifting Capacity 24000 lb.
- Type Low Profile Floor Service Jack
- Features Lifts Over 19" with a Built in 3 Stage Safety Lock
- Application Truck Repair Industry
- For Use With Heavy Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stan Design
- MFR # SCPTJ12S
- Zoro # G3359309
- Country of Origin Canada
- Category Floor Jacks
Details
Item | Floor Service Jack For Heavy Trucks |
Lifting Capacity | 24000 lb. |
Type | Low Profile Floor Service Jack |
Features | Lifts Over 19" with a Built in 3 Stage Safety Lock |
Application | Truck Repair Industry |
For Use With | Heavy Trucks |
Description
Ton Floor Service Jacks For Heavy Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Sleeve-1-1/2X50Bk, #FLX-150-DP (FLX-150-DP)
- KATS Frost Plug Heater, for Chevy/Cadillac (11609)
- BOOST Mesh Lower Grille for 2009-2014 Ford F-150; 13 Limited Chrome (BB-13L)
- PHOENIX Lug Nut Cover, 1 5/8 In, Stainless Steel (PN6256LNC)
- PRO-LIFT Floor Jack, Hydraulic, 2 tons (F-2332)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 2 Stage, 44/22 tons, Features: Min. Height 5.91" (92002)
- SFA COMPANIES Hein-Werner 20 Ton Truck Jack - HW93731 (HW93731)
- SFA COMPANIES Omega 5 Ton Long Chassis Service Jack - 22050C (22050C)
- GRAY 8000 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H (FLJ-400C)
- TORIN JACKS, INC Torin Jacks Quick Jump Floor Jack, 3.5 Ton - T83012 (T83012)
- OTC Casters For 5Mg31 (16002)
- Stan Design Jacks