Shop All Floor Jacks
Stan Design
Ton Floor Service Jack For Heavy Trucks, 14
Mfr # SCPTJ14
Zoro # G3359363
product price: $5,735.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,735.99
Free 30-Day Returns
Key Features
- Lifting Capacity 28000 lb.
- Type Floor Service Jack
- Features Three Stage Locking Mechanism
- Application Truck Repair Industry
- For Use With Heavy Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stan Design
- MFR # SCPTJ14
- Zoro # G3359363
- Country of Origin Canada
- Category Floor Jacks
Details
Item | Floor Service Jack For Heavy Trucks |
Lifting Capacity | 28000 lb. |
Type | Floor Service Jack |
Features | Three Stage Locking Mechanism |
Application | Truck Repair Industry |
For Use With | Heavy Trucks |
Description
Ton Floor Service Jack For Heavy Trucks,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (52092)
- VELVAC Plug, 7-Way (593057)
- HI-RUN ATV Tire, Rubber, Size 25X11-12, 6 Ply (WD1241)
- MAIN FILTER LHA SPE5225 Replacement/Interchange Spin-On Filter (MF0058028)
- TIGER BRAND JACK POST 15GA 12""-15""H (J-S-15)
- ESCO/EQUIPMENT SUPPLY CO Jack, 55 tons, Lightweight Aluminum (10314)
- STROMBERG CARLSON Stromberg Carlson JSC-24 Scissor Jacks - 24 in. (JSC-24)
- TIGERBRAND JACK POST Tiger Brand Jack Post 4 in. D X 16 in. H Mobile Floor Jack Post 24700 lb (J-MOBILE)
- WESTWARD 22 Tons Air/Hydraulic Service Jack 19-1/4" Max. Lifting H., 9-3/4" Min. Lifting H (3W929)
- WESTWARD 5 Tons Air/Hydraulic Service Jack 7" Max. Lifting H., 27" Min. Lifting H (5M456)
- UNITED SCIENTIFIC Lab Jack, Base 4" L x 4" W, 6" Max. H (LBJK44)
- Stan Design Floor Jacks