Shop All Floor & Wall Safes
Stalwart
Stalwart Fingerprint and Digital Steel Safe
Mfr # 65-FIN-25
Zoro # G903998005
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 65-FIN-25
- Zoro # G903998005
- UPC # 886511233775
- Country of Origin Unknown
- Category Floor & Wall Safes
Description
Securely store jewelry, hand guns, money and more with the Stalwart Fingerprint and Digital Safe. Protect valuable assets in your home, business or while traveling. Open the safe with a fingerprint or use the digital keypad. The Stalwart Fingerprint and Digital Safe mounts to the floor or wall for maximum protection. Rest easy with the protection of the Stalwart Fingerprint and Digital Safe.
Product Features:
- Lock Type: Fingerprint and Digital
- Number of Programming Digits: 3-8
- Stores Up to 32 Fingerprints
- Display Type: LED
- Wall Thickness: 0.078"
- Hinge Type: Concealed
- Mounting Type: Floor or Wall
- Mounting Hardware Included: 4 Expansion Screws
- Battery Type: AA Battery
- Batteries Included: 4
- Material: Cold-Roll Steel Sheets
- Dimensions:
- Exterior: 13.8" L x 9.8" W x 9.8" H
- Interior: 13.6" L x 7.87" x W x 9.68" H
- Door: 12.2" L x 8.3" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Shelf Bracket Wht 12" (N301-630)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- STALWART Stalwart Electronic Deluxe Digital Steel Safe (65-E17)
- STALWART Stalwart 65-EA-50 Digital Safe-Electronic Extra-Large Steel Keypad (65-EA-50)
- SENTRY SAFE Security Safe, 1 cu ft, 24 lb, Not Rated Fire Rating (X105)
- MESA SAFE Pistol Safe, Black (ME371752)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- FIRE KING SECURITY PRODUCTS Cennox Security Safe B4020IC-FK1 20-1/2"W x 20"D x 41"H Electronic & Key Lock 6.81 Cu. Ft. Black (B4020IC-FK1)
- MESA SAFE CO Mesa Safe Burglary & Fire Safe Cabinet MBF1512C 2 Hr Fire Rating, Combo Lock, 17-1/4"Wx18-3/4"Dx20"H (MBF1512C)
- Stalwart Floor & Wall Safes