Shop All Floor & Wall Safes
Stalwart
Stalwart Electronic Deluxe Digital Steel Safe
Mfr # 65-E17
Zoro # G403955683
product price: $56.09
/ea
$56.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 65-E17
- Zoro # G403955683
- UPC # 886511233751
- Country of Origin Unknown
- Category Floor & Wall Safes
Description
Securely store jewelry, hand guns, money and more with the Stalwart Electronic Digital Safe. Protect valuable assets in your home, business or while traveling. The Stalwart Electronic Digital Safe mounts to the floor or wall for maximum protection. Rest easy with the protection of the Stalwart Electronic Digital Safe.
Product Features:
- Lock Type: Digital with 2 Manual Override Keys
- Number of Programming Digits: 3-8
- Color: Grey
- Display Type: LED
- Wall Thickness: 0.059"
- Hinge Type: Concealed
- Mounting Type: Floor or Wall
- Mounting Hardware Included: 2 Expansion Screws
- Battery Type: AA Battery
- Batteries Included: 4
- Material: Cold-Roll Steel Sheets
- Dimensions:
- Exterior: 9.125" L x 6.75" W x 6.75" H
- Interior: 8.9" L x 4.7" x W x 6.6" H
- Door: 6.9" L x 4.9" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 20 in L, 8 1/4 in W, 7 in H, 6 PK (403482RV55)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Chrome, Black (CP58405140)
- ADVANTUS Mobile Storage Box, Clear, 23.8" W, 15.8" H, 15 gal Volume Capacity (AVT34009)
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- STALWART Stalwart 65-EA-50 Digital Safe-Electronic Extra-Large Steel Keypad (65-EA-50)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7371)
- SANCTUARY Home and Office 1.34 Cu. Ft. Security Vault with Electronic Lock, Dark Gray Hammertone (SA-PVLP-03-DP)
- SANCTUARY Diamond 1.32 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA2-DP)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6370)
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black (2605)
- SENTRY SAFE Hotel Safe, 1.1 cu ft, 31 lb (HL100ES)
- Stalwart Floor & Wall Safes