Shop All Task Lighting
Stalwart
Stalwart 75-WL2019 550 lumen CREE LED Magnetic Lamp Work Light with Two Magnet Bases & Flexible Gooseneck
Mfr # 75-WL2019
Zoro # G504044422
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-WL2019
- Zoro # G504044422
- UPC # 886511984479
- Country of Origin China
- Category Task Lighting
Description
Easily illuminate your work space or desk with the cree led magnetic light by stalwart. Featuring 550 lumen, 2 powerful magnetic bases for dual attachment options and a flexible goose neck this portable lamp is ideal for a variety of purposes. So whether you need to brighten up your workbench or need a reading light at your desk, this lamp will fit your needs.
Features- With no cords, this led lamp is portable to take with you wherever you need to go
- Also featuring a flexible arm gooseneck design, this battery operated cordless light
- Fully modifiable to your lighting needs and allows you to focus the light exactly where you need it
- Bulb Type: CREE LED
- Batteries: 3 AA
- Brightness: 550 Lumens
- Diameter: 2 in.
- Height: 2.5 in.
- Size: 550 lumen
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Voltarc Ftu9-36t12/cw/ho replacement light bulb lamp, 6PK (FTU9-36T12/CW/HO VOLTARC)
- DIODE LED 200 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3000)
- EKENA MILLWORK Helene Ceiling Medallion (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE)
- ILC Replacement for WTA 05-0341 replacement light bulb lamp (05-0341 WTA)
- OR TaskWerx Urban LED Task LampBronze (OR161339)
- RELIANCE CONTROLS Power Fail Light W/Alarm (THP207M)
- GLOWFLOW 31.5 in. Arch Clip Lamp, Black (GL2060913)
- A E S INDUSTRIES PIANO WIRE 1/4LB (AD356)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- STM Dustproof Halogen Lamp Beam With Single Joint Waterproof Arm (326325)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- Stalwart Task Lighting