Stalwart 75-WL2004 2-in-1 COB LED Telescoping Worklight Flashlight with Magnet
Mfr # 75-WL2004
Zoro # G304164351
Product Information
- Brand Stalwart
- MFR # 75-WL2004
- Zoro # G304164351
- UPC # 886511974579
- Country of Origin Unknown
- Category Handheld Flashlights
Description
This compact and versatile 2 in 1 worklight from stalwart will put value in your toolbox, truck, car or boat. Don't let the compact size fool you, this worklight brings you 260 powerful lumens of brightness for area task lighting thanks to the advanced cob type bulb. Simply slide the handle back to reveal that powerful light. Or use the standard LED light on the end by clicking through to that setting for directed light at a full 100 lumens. To make it even easier, the magnet on the bottom of the handle allows you to go hands-free in the shop, under the hood or even if you break down on the roadside and need to attach the light to the side of your car.
Features- Sliding handle cob work light, standard LED flashlight plus magnet
- 260 Lumens 100 lumens
- Made of plastic and metal
- Requires 4 aaa batteries
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Lu150/55/med replacement light bulb lamp (LU150/55/MED OSRAM SYLVANIA)
- FULHAM Emergency Lighting Ballast, 1-1/4" H (FH12-UNV-1400L-CEC)
- STREAMLIGHT Streamlight Tactical Lantern, LED, Orange (45856)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, 27K (S9161)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- LEDLENSER X21R High output 5000 lumens boost, 3500 high and 200 low (X21R)
- KODIAK 6000 Lumen Rechargeable Tactical Flashlight (K-6KFLOOD-6/12)
- WHOLE-IN-ONE Magnetic Silicone Orange 30 LED Flex ORANGE Flashlight 3 Functions Handsfree (WH1694629)
- REGISTRY Red Flashlight, Auto (VSD-03R)
- COAST CUTLERY Led Flashlt 240L Blk (30112)
- NIGHTSTICK Black No 150 lm (NSP-1174-K01)
- Stalwart Handheld Flashlights