Stalwart 75-ST6092 Foam Mat Floor Tiles - Red - 6 Piece
Mfr # 75-ST6092
Zoro # G903891108
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-ST6092
- Zoro # G903891108
- UPC # 193420729948
- Country of Origin Unknown
- Category Entrance Mats
Description
The Interlocking Foam Tiles by Stalwart are a perfect addition to any room of the home! These high-quality floor mats are great for exercise spaces, workshops, or kid's play areas. Give yourself shock-absorbing comfort when doing Yoga, Pilates, Cross Fit or weight lifting! Protect your little ones when they play by assembling the mats into a virtual carpet to cover the play area floor! The tiles feature a soft carpeted material on top, making them a comfortable and attractive addition to any room where you might be standing for long periods, like your kitchen or bathroom.
Features- Foam Mat Floor Tiles
- 6 Piece
- Color: Red
- Materials: EVA Foam and Polyester
- Dimension: 24"x 24" x 3/8"
- Weight: 4.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- CAIMAN TIG Welding Gloves, Cowhide Palm, M, PR (1828-4)
- VGUARD A3CH2, Industrial Glove, 11 mil Palm, Latex, Powder-Free, X-Large, 500 PK, Blue (A3CH24)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYLG000110)
- STALWART 20 x 15 x1.3 in. Eco Friendly Utility Boot Tray Mat Black (75-ST6013)
- STALWART Stalwart 75-ST6014 24 x 15 in. Eco Friendly Utility Boot Tray Mat; Black (75-ST6014)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100102436NP)
- NOTRAX Entrance Mat, Black, 6 ft. W x 8 ft. L (141S0068BL)
- YARD TUFF Drag Mat 4.5x5 (YTF-455TBDM)
- CALLOWAY MILLS Natural, Silver, 18" W x 30" L (103841830)
- JENSENDISTRIBUTIONSERVICES Rubber Back Coir Doormat York Rectangle (MI2592417)
- Stalwart Floor Mats