Stalwart 75-ST6091 Durable Organizer Utility Storage & Tool Box - Green
Mfr # 75-ST6091
Zoro # G703962756
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-ST6091
- Zoro # G703962756
- UPC # 192055917614
- Country of Origin China
- Category Desk Accessories & Organizers
Description
The Storage and Tool Box by Stalwart is the one spot storage solution you have been looking for! Equipped with 4 clear plastic storage boxes, as well as the large main storage section that's perfect for holding bigger items like tools, it has a spot for everything you need to keep organized. Each drawer is fully removable, constructed from durable polypropylene, and features a secure snap shut lid and 19 compartments. The drawers all slide in and out of the main unit for quick access and are locked in with a latched cover when not in use. The case also has a convenient handle for portability and easy travel. It's an excellent multi-purpose storage box that's perfect for everything from tools, hardware like nails, screws and bolts, to fishing tackle, beads, jewelry and crafting supplies!
Specifications- Color: Green
- Material: Polypropylene,
- Case Dimension: Length 12.2' Width 8.2' Height 12.49'
- Tray Dimension: 10.6' x 6.3' x1.5'
- Weight: 5.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 12", Clear (R812)
- WOODLAND TOOLS GT MD Garden Scissors (01-1006-100)
- LEWISBINS ORBIS GP4048-39 BulkPak Folding Bulk Shipping Container - 48"L x 40"W x 39"H, 2000 Lb. Cap. Black (GP4048-39BLACK)
- AVERY Name Badge Inserts, 3" x 4", Prin, PK300 (5392)
- STALWART Durable Organizer Utility Storage & Tool Box Purple (75-ST6090)
- STALWART Stalwart 75-ST6082 15 Bin Storage Rack Organizer-Durable Carbon Steel with Stackable Plastic Drawers for Tools (75-ST6082)
- BLUE STONE DESIGNS Bluestone Designs BL006 Galaxy Crystal Globe (BL006)
- OFFICEMATE INTERNATIONAL Officemate® BCA Business Card Holder (8930)
- ELEGANT DESIGNS Home Office Tiered Desk Organizer with Storage Cubbies and Letter Tray, White Wash (HG1021-WWH)
- DACASSO Black Leatherette 9 Piece Conference Room Set, 20 x 16 Size Pads (DF-1077)
- DACASSO Black Leather 23-Piece Combination Conference Room Set (DF-1058)
- Stalwart Desk Accessories & Organizers