Stalwart 75-ST6075 Garage Shed or Work Shop Organization Tool Storage Shelf
Mfr # 75-ST6075
Zoro # G403949866
Key Features
- Features Garage or Shop Tool Storage Shelf
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-ST6075
- Zoro # G403949866
- UPC # 7426962295545
- Country of Origin Unknown
- Category Tool Storage Accessories
Details
Item | Garage or Shop Tool Storage Shelf |
Features | Garage or Shop Tool Storage Shelf |
Description
The Tool Storage Shelf by Stalwart is an excellent organizational solution for your garage, shed, or work shop. Constructed from strong and durable polypropylene, this storage rack is made to last and helps keep your tools neatly organized. The rack is mountable and is simple to install on a pegboard or wall to help make your most important tools easy to find when you need them. The bar also features 61 holes in various sizes, 4 hooks, and 2 side compartments for a wide assortment of tools like pliers, screwdrivers, wrenches and more. It's an excellent option to keep your workspace tidy!
Specifications- Material: Polypropylene Plastic
- Dimension: Length 29 9/64' x Width 4 9/64' x Height 6 19/64'
- Bio Ethanol Fuel Capacity: 140mL
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO W-34 Nut Lock Wheel Adapter (W-34)
- MASTER APPLIANCE Hot Knife Tip (70-01-16)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1/2" (KTI-41116)
- STRINGLINER Mason Line Rfl Org 500' (35459)
- STALWART 4-Tier Power Tool Organizer Shelving (75-TS2004)
- STALWART 3-Tier Power Tool Organizer Shelving (75-TS2005)
- DICKIES Small Wrench / Tool Organizer Roll (57061)
- GLOBAL INDUSTRIAL Custom Cut Drawer Liner Roll, 60L x 24W x1/4H. Black Foam (534845)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Green (1404)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Red) (OSR23115)
- KNAACK Tool Tray, 16-5/8 in. Lx8 in. W, Steel, Tan (41)
- Stalwart Tool Storage Accessories