Stalwart 75-ST6073 Portable Storage Case with Secure Locks & 55 Small Bin Compartments for Hardware
Mfr # 75-ST6073
Zoro # G403949897
Key Features
- Material Polypropylene
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-ST6073
- Zoro # G403949897
- UPC # 696538975950
- Country of Origin China
- Category Compartment Boxes
Details
Material | Polypropylene |
Item | Portable Storage Case with Secure Locks |
Description
The 55 Compartment Storage Case by Stalwart is an excellent organizational solution for your garage, home, or office. This portable storage box features 55 small compartments that are perfect for storing screws, bolts, nuts, nails, beads, jewelry, office supplies, crafting materials, and more. In addition, this case is equipped with secure latches as well as a sturdy handle, making it portable and travel friendly. Constructed from strong and durable polypropylene, this organizer is made to last. It's the perfect option to keep your gear, hardware, and accessories neatly sorted and tidy!
Specifications- Material: Polypropylene
- Dimension: (L)15 15/16"x (W)12 13/64"x (H)2 33/64"
- Weight: 3.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 48" (SL1-2448-PB)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- STALWART Small Parts Organizer Tool Box, White (75-TS2003)
- STALWART Small Parts Organizer Tool Box, Pink (75-TS2002)
- STALWART Stalwart 75-ST6076 Portable Storage Case with Secure Locks & 23 Adjustable Compartments for Hardware (75-ST6076)
- STALWART Small Parts Organizer Tool Box, Gray (75-TS2001)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4007AT)
- WESTWARD Adjustable Compartment Box with 11 to 46 compartments, Plastic, 3-1/2" H x 15 in W (2HFR2)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/8 in H x 3-3/16 in W (T219)
- Stalwart Compartment Boxes