Shop All Power Screwdriver Bits
Stalwart
Stalwart 75-ST6043 Router Bit Set with 0.25 in. Shank & Wood Storage Case - 15 Piece
Mfr # 75-ST6043
Zoro # G704160458
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stalwart
- MFR # 75-ST6043
- Zoro # G704160458
- UPC # 191344219316
- Country of Origin Unknown
- Category Power Screwdriver Bits
Description
Precision woodworking is readily at your fingertips with the Stalwart 15-piece router bit set. Featuring 15 different bits with a 1⁄4 inch shaft that fits all routers, this set is ideal for a variety of needs for the person just starting out, or the experienced pro.
Features- Router Bit Set with Shank & Wood Storage Case
- Woodworking Tools for Home Improvement and Diy
- Durable Construction
- Multifunctional Set
- Easy To Store
- 15 Piece
- Size: 0.25"
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5210N)
- DEWALT Cordless Hammerdrill, 20V DC, 2 speeds (DCD799B)
- OSG Spiral Point Tap, Plug, 3 (1981600)
- STALWART Stalwart 75-ST6041 Router Bit Set with 0.25 in. Shank & Aluminum Storage Case - 35 Piece (75-ST6041)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- MILWAUKEE TOOL SHOCKWAVE Impact Security Insert Bit Set - 9PC (48-32-4620)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4802)
- VESSEL Precision Bit Wing-Shank 4mm, +1x3, PK10 (D73P132040)
- DEWALT Insert Bit, 1" L Overall Bit, PK2 (DWA1TS10IR2)
- BOSCH Impact Driver Bits, Torx(TM), T25, 1" L, PK2 (ITT25102)
- Stalwart Power Screwdriver Bits