Shop All Document Holders
Stalwart
Stalwart 75-ST6040 0.15 x 4 mm Letter & Number Steel Stamping Punch Die with Plastic Storage Case; Black - 36 Piece
Mfr # 75-ST6040
Zoro # G404044560
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-ST6040
- Zoro # G404044560
- UPC # 191344123002
- Country of Origin Unknown
- Category Document Holders
Description
Create a unique lasting impression with the stalwart number and letter punch stamp set by making an imprint on wood, metal/soft metal, plastic, leather and more. The 36 piece set comes with letters a-z, numbers 0-9 and the & symbol.
Features- 36 Piece
- The stalwart 36-piece stamping set comes in a storage box which allows you to keep your punch set safe, secure, and organized until your next use. The case also makes for easy transport and storing of the set pieces inside and outside of your home.
- The steel die punch pieces with 4mm inch letter characters and 4.6Mm number characters can be used for a wide variety of uses. Decorate and personalize metal jewelry, leather, keys, spoons and utensils and more. Ideal for loss prevention on items like bicycles, sports equipment and tools.
- Stalwart’s 36 pc stamping punch sets are built to last and are constructed using high quality materials. Constructed of hardened steel, the letter and number punches will give many years of service, are economical and are fun to use.
- Color: Black
- Material: Steel
- Length: 3.6 x 2 mm
- Size: 0.15 x 4 mm
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Bi-Weekly Time Cards (AMA5200-2)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BK)
- EPSON T202520-S (202) Claria Ink, 165 Page-Yield, Cyan/Magenta/Yellow, PK3 (T202520-S)
- SHARPIE Extreme Black Fine Tip Permanent Marker , 2PK (1919845)
- INKINJECTION 8.5 x 11 in. Tree Free Document Cover, Gray (IN2492152)
- MADE-TO-STICK Plastic Report Cover Prong Clip Letter 3'' Capacity Frosted Cover/Black Back (MA719542)
- HOME BASICS Home Basics Wall Mounted Wood Bulletin Board, Pine (ZOR96229)
- VESTIL Top-hanging Eyl Shop Ticket Holders, PK25 (SHOPT-T)
- LIL DRUG STORE Comb Pocket Black (7-92554-11200-0)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 100PK (32413)
- AIDATA CORP CO LTD Aidata USA CH009L Deluxe Copy Clip with Unique Design (CH009L)
- Stalwart Document Holders