Stalwart 75-ST6017 Portable Plastic Utility Tool Tote Tray - Black
Mfr # 75-ST6017
Zoro # G403962919
Key Features
- Material Plastic
- Color Black
Product Information
- Brand Stalwart
- MFR # 75-ST6017
- Zoro # G403962919
- UPC # 886511957206
- Country of Origin China
- Category Tool Storage Accessories
Details
Material | Plastic |
Color | Black |
Description
This portable plastic utility tool tote tray from stalwart holds your important supplies and tools so you can take them anywhere. Perfect for household cleaning supplies, garden tools, and mechanic's tools. Even use for crafts and hobbies. The rugged plastic construction offers durability and an ergonomic handle for a firm grip. Nicely sized so that you can fit what you need, this tote has two large storage areas and two small inset pockets to hold small items, nuts, bolts or beads. We've even put holes and slots in the lip on both sides so you can conveniently carry screwdrivers as well.
Features- Perfect for transporting supplies, crafts & tools
- Built of durable easy to clean materials
- Generously sized compartments
- Color: Black
- Dimension: 16 x 10.5 x 3.75 in.
- Weight: 1.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS Locking Air Tool Holder (MTSLAAT4)
- DRILL AMERICA 4.00mm HSS 4 Flute Single End End Mill (DWC4MM-4FSE)
- MILWAUKEE TOOL Screwdriver Bit Set, 3 37/50" L Bit (48-32-4035)
- CRAFTSMAN Multi-Bits Ratcheting Screwdriver, 26-pc (CMHT68001)
- STALWART 3-Tier Power Tool Organizer Shelving (75-TS2005)
- STALWART 4-Tier Power Tool Organizer Shelving (75-TS2004)
- STALWART Stalwart 75-ST6075 Garage Shed or Work Shop Organization Tool Storage Shelf (75-ST6075)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 26.25 x 39.75in Black Top / Red Bottom (TSF-2639-BLKRD)
- LEISURE SPORTS Storage Toolbox, Durable Organizer Utility Box 4 Drawers, 19 Compartments Each for Supplies, (Gray) (734069QMY)
- BK RESOURCES 5 Slot Utility Tool Holder with 6 Plastic Hooks (BK-UTH-5)
- BOSCH Foam Insert for L-BOXX, 15-3/4"L x 12-1/2"W x 2"H (FOAM-101)
- Stalwart Tool Storage Accessories