Stalwart 75-ST6014 24 x 15 in. Eco Friendly Utility Boot Tray Mat; Black
Mfr # 75-ST6014
Zoro # G203957078
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-ST6014
- Zoro # G203957078
- UPC # 886511957176
- Country of Origin Unknown
- Category Entrance Mats
Description
Keep your floors clean, dry and protected using this eco friendly multi-purpose utility tray from stalwart. Made of recycled eco friendly polypropylene, this utility tray will keep messes to a minimum for just about any task. Use indoors or outdoors for maximum flexibility. Its many uses include but are not limited to traditional boot and shoe tray, pet food bowl mat, painting tray for home projects, and use as a planting tray. Generous raised edges around the perimeter keep any unwanted spillage from occuring. A truly durable mat, it just needs to be hosed off or cleaned with a damp cloth to look as good as new after many uses.
Features- Indoor & outdoor - dozens of uses
- Easy to clean & generously sized
- Color: Black
- Size: 24 x 15 in.
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- SUPERIOR GLOVE Sleeve 18", L, Green, PR (KGC1T18T)
- ZORO SELECT Marking Tape, Roll, 1In W, 100 ft. L (GRAN2992)
- FLORSHEIM Oxford Shoes, Black, 9-1/2D, PR (FS2000)
- STALWART 20 x 15 x1.3 in. Eco Friendly Utility Boot Tray Mat Black (75-ST6013)
- CALLOWAY MILLS Black, 18 W x 30 L (103711830)
- DURABLUE Durable 654S36CH Wipe-N-Walk Entrance Mat; 3 x 6 in. - Charcoal (654S36CH)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft - Black Rubber Runners (03-167-FR-P)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (161S0035CH)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- CALLOWAY MILLS Black, 18 W x 30 L (103621830)
- Stalwart Entrance Mats