Stalwart 75-ST6004 24 x 24 x 0.38 in. Interlocking EVA Foam Padding Foam Mat Floor Tiles; Gray - Pack of 6
Mfr # 75-ST6004
Zoro # G703891056
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-ST6004
- Zoro # G703891056
- UPC # 886511862753
- Country of Origin Unknown
- Category Anti-Fatigue Mats
Description
The stalwart interlocking eva foam floor mats will help reduce fatigue and protect your floors thanks to a full 1/2 inch of thickness. These multi-color floor mats are perfect for exercise areas, workshops or kids play areas. Give yourself shock-absorbing comfort when doing yoga, pilates, cross fit or weight lifting. Protect your little ones when they play, by assembling the mats into a virtual carpet to cover the play area floor. Can also be used in any room you might be standing for long periods like your kitchen or bathroom. These mats are non-toxic, easy to assemble and wipe clean with soap and water. They offer water resistance and a non-slip surface.
Features- Soft flooring for exercising, yoga, camping, kids, babies, playroom
- Perfect for all ages
- Pack of 6
- Non-toxic, tested free of lead, bpa's and phthalates foam tiles by stalwart are used to protect your floor and create a comfortable space with exceptional support and cushion. Great for also protecting your little ones while they play, by simply assembling the mats into a virtual carpet to cover the play area floor.
- Non-skid textured foam padding can be used anywhere that needs extra cushioning. These quality floor mats are perfect for exercise areas, workshops or playrooms. Give yourself shock-absorbing comfort when doing yoga, pilates, cross fit or weight lifting. Also, used in any room you might be standing for long periods like your kitchen or bathroom, and can be used while camping, to create soft flooring in your tent.
- Color: Gray
- Tile Dimension: 24 x 24 x 0.38 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, 2XL, Black, PR (DFK300 XXL)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XL)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- ETI Emergency Light w/Remote Compatibility (55501201)
- STALWART Stalwart 75-ST6003 24 x 24 x 0.38 in. Interlocking EVA Foam Padding Foam Mat Floor Tiles; Black - Pack of 6 (75-ST6003)
- FLEMING SUPPLY Foam Mat Floor Tiles, Interlocking Ultimate Comfort EVA Foam Padding, for Exercising, Yoga, Playroom (799107DQO)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- WEARWELL 7 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X7BYL)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BL)
- Stalwart Floor Mats