Stalwart 75-ST6000 24 x 24 x 0.50 in. Interlocking EVA Foam Padding Foam Mat Floor Tiles; Multicolor - Pack of 4
Mfr # 75-ST6000
Zoro # G403891035
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-ST6000
- Zoro # G403891035
- UPC # 886511862715
- Country of Origin Unknown
- Category Anti-Fatigue Mats
Description
The stalwart interlocking eva foam floor mats will help reduce fatigue and protect your floors thanks to a full 1/2 inch of thickness. These multi-color floor mats are perfect for exercise areas, workshops or kids play areas. Give yourself shock-absorbing comfort when doing yoga, pilates, cross fit or weight lifting. Protect your little ones when they play, by assembling the mats into a virtual carpet to cover the play area floor. Can also be used in any room you might be standing for long periods like your kitchen or bathroom. These mats are non-toxic, easy to assemble and wipe clean with soap and water. They offer water resistance and a non-slip surface.
Features- Soft flooring for exercising, yoga, camping, kids, babies, playroom
- Perfect for all ages
- Pack of 4
- Non-toxic, tested free of lead, bpa's and phthalates foam tiles by stalwart are used to protect your floor and create a comfortable space with exceptional support and cushion. Great for also protecting your little ones while they play, by simply assembling the mats into a virtual carpet to cover the play area floor.
- Non-skid textured foam padding can be used anywhere that needs extra cushioning. These quality floor mats are perfect for exercise areas, workshops or playrooms. Give yourself shock-absorbing comfort when doing yoga, pilates, cross fit or weight lifting. Also, used in any room you might be standing for long periods like your kitchen or bathroom, and can be used while camping, to create soft flooring in your tent.
- Color: Red, Yellow, Blue, Green
- Tile Dimension: 24 x 24 x 0.50 in.
- Weight: 3.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1456-RD_14X10 (U5-1456-RD_14X10)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest Only (6255)
- CONDOR Full Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White (52LD06)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161420)
- STALWART Stalwart 75-ST6004 24 x 24 x 0.38 in. Interlocking EVA Foam Padding Foam Mat Floor Tiles; Gray - Pack of 6 (75-ST6004)
- STALWART Stalwart 75-ST6003 24 x 24 x 0.38 in. Interlocking EVA Foam Padding Foam Mat Floor Tiles; Black - Pack of 6 (75-ST6003)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0310YB)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (470S2436GY)
- NOTRAX 18 ft. L x Vinyl, 9/16" Thick (518S0418YB)
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X19GY)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- Stalwart Anti-Fatigue Mats