Shop All Scissors
Stalwart
Stalwart 75-PT1022 Cordless Power Scissors with Two Blades; Red
Mfr # 75-PT1022
Zoro # G803784289
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Hassle free cutting is now at your fingertips with the stalwart cordless lithium-ion scissors. These battery powered scissors come complete with 2 blades for precise cutting of fabric, felt, leather, carpet or cardboard and have no cord for added convenience and mobility. Great for craft projects, diy and all your household needs.
Two blades for easy cutting- With two easy to install blades, you can complete any everyday job, home diy task or crafting project effortlessly. The fabric blade will cut through leather, felt, paper and fabric and the hard materials blade will cut through cardboard and packages. Additionally, the ergonomic shaped design allows for more precise cutting every time the scissors are used.
- These 3.6 Volt scissors allows you to take your projects on the go and eliminates the need for messy cords. With cordless operation and a safety switch to prevent accidental usage, this tool is simple to use and carry with you anywhere in your home, garage, or workshop.
- This cordless scissor is powered by a lithium-ion battery for optimum results while in use. The lithium ion battery is also fully rechargeable for added convenience and dependability.
- Color: Red
- Voltage: 3.6V
- Initial Charging Time: 3-5 hours
- Battery: Lithium-Ion
- Weight: 1.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACO Label, Lsr, 8.5X11, We Pk (MACML0100)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted Colors, PK12 PK (37175PP)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- UNIVERSAL 8.5" x 11" White Permanent Label, Pk100 (UNV80109)
- STALWART 3.6V Cordless Electric Scissors, Red (75-PT2000)
- MAPED Kidicut Spring-Assisted Plastic Safety Scissors, 4.75", PK20 (472112)
- CRESCENT WISS SNIPS MULTI-PURP 13-3/4"" (MPX5)
- CYNAMED Operating Scissors, S/S, Straight, 5.5", PK3 (CYZR-0550)
- SCOTCH Precision Scissors, 8", Red/Gray (1448)
- WISS 10In Shop Shears (W912)
- KLEIN TOOLS Cable Splicer Snip Stainless Steel (2100-9)
- Stalwart Scissors