Stalwart 75-PT1004 20V Lithium Ion Cordless Drill & Accessory Kit - 62 Piece
Mfr # 75-PT1004
Zoro # G804164714
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-PT1004
- Zoro # G804164714
- UPC # 886511984608
- Country of Origin Unknown
- Category Cordless Drills
Description
The stalwart 62 piece 20v lithium ion 2 speed drill set makes it easy to tackle diy and household tasks. This drill comes with an led light to illuminate what you're working on, that is activated when the trigger is pulled. This lightweight 3/8 inch drill offers 2 speeds with 18 clutch settings, a battery power indication light and is ideal for all your projects inside or outside of your home. The lithium ion battery holds a charge for up to 18 months. This 62 piece kit has a great variety of hand tools and accessories for all you home project needs and includes a rugged and sturdy case that is ideal for storage, organization and portability.
Features- Comfort grip handle
- Lithium ion rechargeable battery
- 20 volt drill and durable case
- Lithium ion battery and charger
- Magnetic bit holder
- 7 philips bits
- 4 flat head bits
- 14 torx bits
- 4 hex bits
- Socket adaptor
- Flash light- rquires 3 aaa batteries not included
- No load speed 0-400, 0-1400 rpm
- 62 Piece
- Voltage: 20V
- Dimensions: 3.75 x 12.5 x 11 in.
- Weight: 6.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin, 3/4 In, Powder Tool, PK100 (1506)
- KLEIN TOOLS Junior Duty Flexible Eye Pulling Grips (KPJ100)
- UNIVERSAL TOOL 3/8" Drill (UT8895)
- GEARWRENCH 26PC SAEMETRIC BALL END HEX KEY SET (KDT83505)
- MAKITA BL 3/8" Drill Driver Kit, 12V Max CXT (FD07R1 + BL1041B)
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,500 RPM (2809-20, 48-11-1865)
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit (2407-22)
- DEWALT Drill Kit, Cordless, Brushless Motor (DCD777C2/DCV581H)
- MAKITA 3/8 in, 12V DC Battery Included (FD07R1)
- BOSCH 1/2 in, 18V DC Cordless Drill (GSR18V-535CN)
- DEWALT 3/8 in, 12V DC Cordless Drill, Battery Included (DCD710S2)
- Stalwart Cordless Drills