Shop All Multi-purpose Air Hoses
Stalwart
Stalwart 75-PT1001 18V Cordless Multi Purpose Air Compressor
Mfr # 75-PT1001
Zoro # G003920302
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-PT1001
- Zoro # G003920302
- UPC # 886511979574
- Country of Origin Unknown
- Category Multi-purpose Air Hoses
Description
Never be at a loss for air with the stalwart 18 volt cordless multi purpose air compressor that is designed to inflate tires, sports balls, beach toys and more. The durable carrying case makes it portable and easy to store in your car, truck or garage. Initial charging time is 4-5 hours, after initial charge expect approximately 3 hours to fully charge.
Features- Measures in bar or psi
- Flexible hose to get the right angle
- Voltage: 18V
- Dimension: 4" H x 10" W x 13" L
- Weight: 7.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-20-I-PPS-A (ADN-32-20-I-PPS-A)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/4in., PK5 (88130-04)
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-25-13)
- SPEEDAIRE 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071010)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-15-31)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02530-100-G)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 1/4" ID x 500', No Fittings (STH14C-BKR)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-100-41)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-25-13)
- Stalwart Air Hoses