Stalwart 75-HT3000 16 oz 13 in. Natural Hardwood Claw Hammer
Mfr # 75-HT3000
Zoro # G203693044
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-HT3000
- Zoro # G203693044
- UPC # 886511836280
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Description
The stalwart 16 ounce natural hardwood claw hammer is built to handle tough jobs. The drop forged steel head is heat treated for strength and durability so you have the confidence to make this your hammer for every day jobs. A full 16 ounce steel head provides the weight and balance required for heavy striking and the curved claw will give you the pulling leverage you need. Chiseled edges on the claw ends help you get underneath difficult to pull nail heads. The head is permanently bonded onto the polished hardwood handle using a long-lasting epoxy. The natural hardwood handle offers a comfortable grip and anti-vibration thanks to the soft contours and generous width.
Features- Built for durability and comfort
- Drop forged heat treated 16 ounce steel head
- Natural hardwood polished handle
- Curved claw for extraction and demolition
- Comfortable contoured anti-vibration handle
- Capacity: 16 oz
- Size: 13"
- Weight: 1.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Extension, 3/8" Drive 1-1/2" Extension B 3/8" Dr, Full Polish Chrome (CMMT43537)
- DEWALT 9/16" x 17" Power Ship Auger Bit (DW1680)
- 3M DBI-SALA Tool Cinch, M Duty, PK10 (1500012)
- J.W. WINCO GN453.2-25-32-1/4X20-55 Rubber Bumper Cone, Stainless Tapped (453.2-25-32-1/4-55)
- VAUGHAN Hammer Rip 28Oz Wood 18In Oal (606M)
- BETA Claw Hammer Steel Shaft, 16mm (013750026)
- BIG HORN 16 Oz Tiger Titanium Framing Hammer with Curved Handle (15152)
- STANLEY Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. (STHT51511)
- WARWOOD TOOL 4 lb Mason Hammer, 16 Hickory Handle (12821)
- WESTWARD Claw Hammer, 16 Oz, Smooth, Fiberglass (4YR57)
- DYNAMIC Tools 16oz Claw Hammer, Hickory Handle (D041010)
- Stalwart Claw, Rip & Framing Hammers