Stalwart 75-CAR1047 Outdoor Heated 12V Travel Throw-Fleece Electric Car Blanket - Gray
Mfr # 75-CAR1047
Zoro # G503684971
Product Information
Description
Stay warm this winter with the Electric Car Blanket by Stalwart-the perfect cold weather accessory for your car or emergency kit. The heated blanket plugs right in to your cigarette lighter and with a 96-inch cord, this 12-volt fleece throw can even reach backseat passengers. Equipped with 3 different heat settings and an auto shutoff feature, you can ride in warmth and comfort without fear of your blanket overheating. The blanket is also conveniently machine washable for easy care and cleaning. Great for cars, trucks, SUV's and RV's, this heated throw will keep you warm while you travel, making it ideal for road trips, tailgating or camping!
Features- Machine Washable in Cold Water
- Tumble Dry Low
- 3 heat/timer settings and auto shutoff after 45 minutes
- Outdoor Heated 12V Travel Throw-Fleece Electric Car Blanket
- Color: Gray
- Voltage: 12V
- Material: 100% Polyester Fleece
- Dimension: 55" (L) x 40" (W),
- Cord length: 96"
- Weight: 2.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Suci Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (209-2PC-12801)
- PYRAMID 15-1/4" Digital Wireless Synchronized Wall Clock, Black (9D46BR)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- STALWART Heated Blanket - Fleece Throw Powered by 12V Auxiliary Power Winter Car by Green Camo (75-BPC-2007)
- STALWART 12V Electric Car Blanket, Light Gray (75-CAR2012)
- STALWART Stalwart 75-BP1011 12V Fleece Car Electric Blanket; Orange Plaid (75-BP1011)
- STALWART Heated Blanket 2-Pack - USB-Powered Throw Blankets for Winter Car Accessories by Pink (75-BPSH-2010)
- MADISON PARK Madison Park MP50-2984 Quebec Oversized Quilted Throw; Khaki - 60 x 70 in. (MP50-2984)
- Stalwart Blankets