Stalwart

Stalwart 75-CAR1012 24 in. Bungee Cords - Pack of 10


product price: $21.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Stalwart 24 inch bungee cords in a convenient 10 pack are ideal for use around the house, workshop, camping, moving and more. The bungee cords have reinforced plastic coated steel hooks on both ends, are made of virgin rubber, are 8 mm thick and are UV resistant. Great for strapping bicycles, tarps, furniture and much more.

Features
  • Bungee Cords
  • Long-Lasting Virgin Rubber
  • Heavy Duty Vinyl Coated Hooks
  • Pack of 10
Specifications
  • Size: 24"
  • Dimension: 26" L x 1" W x 0.25"H
  • Weight: 1.65 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.