Shop All Compartment Boxes
Stalwart
Stalwart 75-7422 41 Compartment Hardware Storage Box
Mfr # 75-7422
Zoro # G803998587
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-7422
- Zoro # G803998587
- UPC # 886511418547
- Country of Origin Unknown
- Category Compartment Boxes
Details
Item | Compartment Box |
Number of Compartments | 41 |
Description
Features
- Get your work area organized with this handy 41 compartment storage unit
- 40 small compartments and one oversized compartment for added convenience
- Perfect for screws, washers, nuts, bolts, and other small hardware
- Also great for craft supplies
- Small Compartment Dimensions1.32" H x 2" W x 4.5" L
- Large Compartment Dimension: 1.32" H x 10.5" W x 4.5" L
- Dimension: 17.5" H x 11.75" W x 5.25" L
- Weight: 5.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Shelf and Rod Bracket Hardware, PK8 (CD-0047)
- 80/20 Standard T-Nut M6 X 1.0 15 S (3866)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- STALWART 30-Drawer Small Part Organizer, Yellow (75-TS2007)
- STALWART Small Parts Organizer Tool Box, White (75-TS2003)
- STALWART 39-Drawer Small Part Organizer, Black (75-TS2006)
- STALWART Stalwart 75-ST6073 Portable Storage Case with Secure Locks & 55 Small Bin Compartments for Hardware (75-ST6073)
- STALWART Small Parts Organizer Tool Box, Gray (75-TS2001)
- STALWART Stalwart 75-ST6076 Portable Storage Case with Secure Locks & 23 Adjustable Compartments for Hardware (75-ST6076)
- PERFORMANCE TOOL Metal Storage Rack W/Plastic Storage Bins (W5193)
- Stalwart Compartment Boxes