Stalwart 65-HG-60 Quick Access Gun Safe with Electronic Lock
Mfr # 65-HG-60
Zoro # G504087504
Product Information
Description
Safeguard your standard sized pistol, ammunition, cash and other valuables in the Stalwart Quick Access Electronic Pop Open Door Gun Safe. This is the perfect safe to keep guns out of the wrong hands and valuables out of sight. A whisper quiet and quick button keypad provides easy access. Simply enter your own code to unlock the safe and the spring loaded door flies open immediately for quick access. This safe features a solid steel construction, a spring loaded door, programmable digital lock, two manual override keys and a carpeted floor to help protect contents. A removable interior storage shelf provides extra storage capacity. Protect your most valuable possessions in the event of a disaster, theft or invasion of your home or office. The Stalwart Electronic Digital Safe has predrilled mounting holes and includes the hardware needed to mount it to the floor or wall for maximum protection.
Features- Quick Access Gun Safe with Electronic Lock
- Carpet Padding to Help Protect Contents
- Removable Interior Shelf
- 1.2 mm Thick Solid Steel
- 1.5 mm Thick Front Door for Added Security
- Requires 4 AA Batteries (Not Included)
- Lock Type: Digital with 2 Manual Override Keys
- Number of Programming Digits: 3-8
- Display Type: LED
- Hinge Type: Concealed
- Mounting Type: Floor or Wall
- Mounting Hardware Included: 2 Expansion Screws
- Door: 7.75" (Length) x 6 " (Width)
- Weight: 10.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Gray (2HFK7)
- EASY LINER Shelf Liner 12"x10 ft., White, Width: 12 IN (SELECT EASY LINER)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink (HKL1515(24)-1BG)
- STALWART Stalwart 65-GG-70 Compact Portable Gun Safe Combination Lock Box (65-GG-70)
- REMINGTON Express 34-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5934E)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- REMINGTON Express 24-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5924E)
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables (MBF1512C)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 572 lbs, 20 cu ft, 30 minute Fire Rating, (36) Guns (MGL36-AS-C)
- Stalwart Gun Safes