Set of Two 35.5-Inch Ramps for ATVs, Mowers, Carts, and More - 1200lb Combined Capacity by
Mfr # 75-CAR1066
Zoro # G109915943
Key Features
- Material Steel
- Width 8.5 in
- Length 35 1/2 in
- Color Silver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-CAR1066
- Zoro # G109915943
- UPC # 194189136800
- Country of Origin China
- Category Curb Ramps
Dimensions
Width | 8.5 in |
Length | 35 1/2 in |
Details
Material | Steel |
Color | Silver |
Description
The Set of 2 Ramps for Lawn Mower by Stalwart is the perfect solution for getting your ATV, motorcycle, golf cart, or mower safely into a trailer or shed. Each motorcycle ramp has a 600-pound weight capacity for scooters or dirt bikes or use them together for 4-wheeler vehicles up to 1200lbs. These utility trailer accessories can be bolted together hardware not included to make unloading deliveries using a dolly easier. Made of high-quality steel, handles for portability, and skid resistant tread, the trailer ramps heavy duty will assist tires of any kind into a van, shed, or trailer.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY ATV Accessories by Stalwart are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •SHED RAMPS - The set of 2 ATV ramps are the perfect solution for getting your ATV, motorcycle, or mower safely into a trailer or shed. Each trailer ramp can be bolted together (bolts not included) for 17-inches across of angled track.
- •1200LB CAPACITY - With a 600-pound weight capacity each, these heavy-duty trailer ramps can be used separately for moving scooters and dirt bikes in and out of vans or used together for 4-wheeled vehicles up to 1200-pounds.
- •SUPREME TRACTION - The skid resistant tread and angled foot plates create smooth transitions on and off the portable ramp for hassle-free loading. Weighing 9lbs each with integrated handles, each lightweight ATV ramp is easily portable.
- •MULTIPURPOSE - The steel ramp set is designed for ATVs and golf carts but can also create easy transitions when driving the lawn mower into the shed, making deliveries in the city, or loading your motorcycle on a trailer.
- •PRODUCT DETAILS - Materials: Steel. Dimensions: (L) 35.5" x (W) 8.5" x (H) 2"; Foot Plate: (L) 4". Includes 2 Ramps, 2 Foot Plates, and Hardware. Weight Capacity: 600lbs Each or 1200lbs Combined. Color: Silver.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 12mm Threaded Stem Caster (SCC-TS20S414-SSS-M1215)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- ERICKSON 3"X30Ft 27,000 lb Recovery Strap Bulk w/ Carry Bag (59800)
- STALWART Portable Curb Ramp with 1000lb Capacity - For Furniture Dollies, Hand Trucks, by Yellow (75-CAR1030)
- MAGLINER Curb Ramp, Aluminum, 27 in. W x 27 in. L (ALCR)
- PYLE Car Curb RampDriveway Rubber Threshold Car Curb-Side Bridge, PCRBDR24.5 (PCRBDR24.5)
- VESTIL CONTAINER RAMP 60 X 59.93 20,000 LB (CRS-6060-20)
- ZORO SELECT Curb Ramp, Aluminum, 26 In. W, 18 In. L (LCRU2618)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2310-G)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- Stalwart Curb Ramps