Shop All Seatbelts
Stalwart
Roadside Emergency Car Kit - 55-Piece Set Includes Jumper Cables and Accessories by Red
Mfr # 337141ICR
Zoro # G209915935
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 6 1/2 in
- Material Other
- Color Multi-Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 12 in |
Length | 6 1/2 in |
Details
Material | Other |
Color | Multi-Color |
Description
Whether you're preparing for a road trip or just your daily commute, you'll be ready for the unexpected with the 55-Piece Car Emergency Kit by Stalwart. This set includes important repair tools and assistance items as well as a mini first aid kit to help protect you in the event of an automobile breakdown or personal injury. No one wants to be stuck on the side of the road, but this roadside emergency kit can help you stay safe while you wait for help. The set includes 10-foot 10-gauge jumper cables, work gloves, 14-inch bungee cords, a tire repair kit, an emergency blanket, a flashlight with detachable tripod, and more, all conveniently stored in a generously sized travel bag with room to hold more of your useful items. IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products.NOTE: This is an exclusive product of Stalwart and ONLY the Car Emergency Kit with Jumper Cables by Stalwart is genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Ball, Chrome, GVWR 6000 lb (74026)
- HALTEC Tread Depth Gauge, Metal Bar, 1/32" (GA-190S)
- COVERKING Seat Covers in Neosupreme for 20022005 Dodge Truck Ram, CSC2A2DG7090 (CSC2A2DG7090)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 3-11/32 In (PT8995-MPG)
- STALWART Roadside Emergency Car Kit - 55-Piece Car Accessories Set Includes Jumper Cables by Pink (932285IRS)
- DORMAN Seat Belt Buckle Button Stop, 74357 (74357)
- MAXSA INNOVATIONS Escaper Buddy (20333)
- G-FORCE 165 SFI Rated Not DOT Street Approved 6 Point 3 Shoulder Belt 2 Sub Camlock (7601BK)
- PRIME-LINE Prime Line Products Center Swivel Steel GD52120 (52040)
- GEARED2GOLF Airplane 3 Point Tan Retractable Bucket Seat Belt Kit with Bracketry & 2 Belts for 1997-2006 Jeep Wrangler & TJ (GE1353530)
- HI-LIFT U.S. made Xtreme Duty Hi-Lift Jack - 60 inch (OFF-ROAD RECOVERY) (XD-60HL)
- Stalwart Seatbelts