Roadside Emergency Car Kit - 30-Piece Road Trip Essentials Tool Set by Gray/Red
Mfr # 75-13503
Zoro # G809915939
Key Features
- Material Plastic
- Color Gray
- Width 11 1/2 in
- Length 3 in
Product Information
Dimensions
Width | 11 1/2 in |
Length | 3 in |
Details
Material | Plastic |
Color | Gray |
Description
Provide an extra layer of preparedness for family members and new drivers on their daily commutes and weekend road trips with the thoughtful gift of this Roadside Emergency Car Kit for cars, trucks, SUVs, and RVs by Stalwart. This 30-piece car tool kit contains the automotive tools you need when an adventure turns into misadventure on the road and comes in a durable hard-shell carrying case for convenient compact storage in your vehicle's trunk, back seat, or spare tire compartment. Road trip essential tools in this set includes insulated jumper cables, gloves, tire pressure gauge, flat and Phillips head screwdrivers, 10-piece nut driver set, slip joint pliers, electrical tape, and assorted terminals and fuses to keep you prepared.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Automotive Tools by Stalwart are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
- •CAR ESSENTIALS SET - More than just a jumper cable kit for cars, this 30-piece tool kit includes gloves, tire pressure gauge, electrical tape, and a variety of tools so you can drive with peace of mind that you are prepared for any roadside emergency.
- •INCLUDES BASIC TOOLS - The car tool kit comes with a Philips and a flathead screwdriver, a 10-piece nut driver set, slip joint pliers, and 12 assorted electrical terminals and fuses to fix a variety of automotive problems and get you back on the road.
- •CARRYING CASE INCLUDED - Tools and accessories fit neatly inside the hard-shell carrying case, keeping your emergency car kit organized and quickly accessible, not jumbled with all the other car stuff in the back of the family car, truck, SUV, or RV.
- •GREAT GIFT - This roadside emergency car kit with jumper cables is a thoughtful holiday, birthday, or graduation gift for any family member or new driver. Help keep your friends and loved ones safe and prepared on the road with this automotive necessity.
- •PRODUCT DETAILS - Materials: Plastic. Case Dimensions: (L) 11.625" x (W) 7.5" x (H) 3". Case Color: Gray.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIRE MECHANICS RESOURCE 10lb Bead Breaker (TMRBBH10)
- DONALDSON Lube Filter, Spin-On Full Flow, P554403 (P554403)
- OREGON .030" Depth Gauge Tool (Single) (22291-E)
- BALDWIN FILTERS Air Filter, 8-5/32 x 6-5/8 in. (RS3528)
- STALWART Roadside Emergency Car Kit - 55-Piece Car Accessories Set Includes Jumper Cables by Pink (932285IRS)
- STALWART Roadside Emergency Car Kit - 55-Piece Set Includes Jumper Cables and Accessories by Red (337141ICR)
- FREMONT DIE CONSUMER PRODUCTS INC Fremont Die 2324541395 North Carolina Tar Heels Rally Design Seat Belt Pads (2324541395)
- MOBOTRON Mobotron UTSM02 Heavy-Duty Mount In-Car Universal Tablet (MOB-UTSM02)
- DORMAN Power Seat Track Repair Kit, 924-073 (924-073)
- WEATHER GUARD Headache Rack/Weathguard (1908)
- MAXSA INNOVATIONS Park Right Parking Mat Red (37359)
- Stalwart Seatbelts