Shop All Curb Ramps
Stalwart
Portable Curb Ramp with 1000lb Capacity - For Furniture Dollies, Hand Trucks, by Yellow
Mfr # 75-CAR1030
Zoro # G909915945
original price:
$49.95
5% off
new price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 26 in
- Length 27 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-CAR1030
- Zoro # G909915945
- UPC # 191344219460
- Country of Origin China
- Category Curb Ramps
Dimensions
Width | 26 in |
Length | 27 in |
Details
Material | Plastic |
Color | Yellow |
Description
Ease your next big move with the assistance of this Driveway Curb Ramp by Stalwart. Able to support up to 1,000lbs of weight and withstand an impact of 650lbs, this heavy-duty ramp can provide a solid transition point when moving a large furniture, major appliances, and small vehicles such as bicycles and mopeds. The textured, nonslip surface of this loading ramp lets you smoothly navigate over a curb and allows for safe usage even in wet weather. Raised side rails ensure that the wheels of a moving cart won't slide off the edges during operation, and two handles on the ends make this lightweight curb ramp easy to reposition and transport.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Driveway Curb Ramps by Stalwart are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Three-Person Scaffolding Stage, 16 Ft. L (3216)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- ZORO SELECT Drop-Gate Security Box Truck 3,600 lb Capacity, 24 1/2 in W x 54 1/2 in L x 46 1/4 in H, 1 Shelves (3STDGT-EX2448-6PU-95)
- FABENCO Safety Gate, 31"-33.5", Powder Coat, Right Mount (RX70-30PCR)
- STALWART Set of Two 35.5-Inch Ramps for ATVs, Mowers, Carts, and More - 1200lb Combined Capacity by (75-CAR1066)
- BLUFF MFG Bluff Forklift Container Ramp 72 x 48 20,000 Lb. Cap. (20CR7248)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Width: 16 in (Q9360)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 20" W, 20" L (Q8455)
- FLEMING SUPPLY Set of 2 Curb Ramps, 4-ton Capacity for Cars, Vehicles, Trucks, RV, ATVs, Motorcycles, Hand Trucks (742439YZO)
- Stalwart Ramps