Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue
Mfr # 75-HBLANKET
Zoro # G109907870
Key Features
- Width 59 in
- Length 43 in
- Material Fleece
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 59 in |
Length | 43 in |
Details
Color | Navy |
Material | Fleece |
Description
Stay warm this winter with the Heated Car Blanket by Stalwart. This 12-volt fleece throw plugs right into your cigarette lighter with its 96-inch-long cord and is sure to help keep even the backseat passengers cozy and comfortable. This navy-blue car blanket is the perfect cold weather accessory for cars, trucks, SUVs, and RVs, and is ideal for road trips, tailgating, or camping. IMPORTANT: STALWART is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of STALWART and ONLY Electric Blankets for Cars by STALWART are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. STALWART is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •CAR ADAPTABLE - This fleece 12v heated blanket plugs into any car, truck, SUV, or RV cigarette lighter. The navy-blue throw heats up quickly and will stay nice and warm until you unplug it.
- •LONG CORD - Equipped with a 96-inch-long cord, the car electric blanket can reach backseat passengers to help keep them cozy on cold weather trips.
- •LIGHTWEIGHT AND WARM - This lightweight heated blanket for car contains thin wires that give off warm and comfortable heat. The throw folds easily so it can be stored in a car trunk or in a backseat without taking up too much space.
- •GREAT GIFT - This camping heated blanket is the perfect winter car accessory. Great for vehicle emergency kits, camping and tailgating, it"s a thoughtful gift for your friends and family this winter season.
- •PRODUCT DETAILS - Materials: 100% Polyester. Dimensions: (L) 59" x (W) 43", Cord Length: 96". Care: Spot clean only - do not machine wash. Includes storage case with handles. Color: Navy Blue.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38215R.N.S)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 in (6J584)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- STALWART Heated Blanket - Fleece Throw Powered by 12V Auxiliary Power Winter Car by Green Camo (75-BPC-2007)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- STALWART 81 x 72 in. Moving Blanket Dual Layer Padded Blankets, Blue & Black -Set of 12 (ST567490)
- STALWART Heated Blanket 2-Pack - USB-Powered Throw Blankets for Winter Car Accessories by Pink (75-BPSH-2010)
- STALWART Stalwart 75-BP900 12V Electric Car Blanket - Green; Black (75-BP900)
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- Stalwart Blankets