Shop All Blankets
Stalwart
Heated Blanket - Fleece Throw Powered by 12V Auxiliary Power Winter Car by Green Camo
Mfr # 75-BPC-2007
Zoro # G909907865
original price:
$31.45
5% off
new price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 43 in
- Length 55 in
- Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 43 in |
Length | 55 in |
Details
Color | Green Camo |
Material | Fleece |
Description
Stay cozy when you are on the go with the Car Heated Blanket by Stalwart. This fuzzy blanket is powered by the 12V cigarette lighter charging port in your car or truck, and folds easily for storage or to use as a pillow. This heating blanket is a must for your emergency car kit and makes a great gift for friends and family, perfect for everyone from college students with a long drive home from campus to car campers, RV owners, and long haul truckers. Stalwart, for automotive accessories that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Car Camping Accessories and Electric Blankets by Stalwart are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 15.5 in. L X 15.5 in. W Indoor Farmhouse Analog Wall Clock Wood Brown (38070)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- TRADEMARK FINE ART Suzuki Harunob 'Japanese Motif' Canvas Art, 35x47 (IC01081-C3547GG)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- STALWART Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue (75-HBLANKET)
- STALWART 12V Electric Car Blanket, Light Gray (75-CAR2012)
- STALWART 81 x 72 in. Moving Blanket Dual Layer Padded Blankets, Blue & Black -Set of 12 (ST567490)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel - Winter by Gray (75-BPSH-2009)
- STALWART Heated Blanket 2-Pack - USB-Powered Throw Blankets for Winter Car Accessories by Pink (75-BPSH-2010)
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- THESIS Thesis Ultra Plush Solid Blanket (00145)
- Stalwart Blankets