Heated Blanket 2-Pack - USB-Powered Throw Blankets for Winter Car Accessories by Pink
Mfr # 75-BPSH-2010
Zoro # G809907873
Key Features
- Width 25 1/2 in
- Length 36 in
- Material Sherpa
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 25 1/2 in |
Length | 36 in |
Details
Color | Pink |
Material | Sherpa |
Description
Stay cozy at home, in the office, or on the go with the Car Heated Blanket 2-Pack by Stalwart. These fluffy blankets are powered by the 5V USB charging port on a power bank, in your car, or on a computer, and they fold easily for storage or to use as a pillow. Use this sherpa blanket set for your home, office, or emergency car kit, or give the gift of coziness to friends and family, perfect for everyone from college students with a long drive home from campus to older relatives in need of a heating blanket for their lap while reading in their favorite chair. Stalwart, for automotive accessories that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Winter Car Accessories by Stalwart are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •ELECTRIC BLANKET 2-PACK - This Stalwart fleece blanket set has 3 heat settings for customizable comfort and an auto-off timer. They are the perfect way to stay cozy this winter, whether you use these throw blankets for couch cuddles, car trips, or more.
- •TRAVEL READY - Each travel blanket is powered by a 5V USB charging port on a power bank, in your car, or on a computer, so it’s great for using on the go. It’s perfect for a chilly commute, camping, or tailgating, and essential for your car emergency kit.
- •COZY GIFT - Give the gift of warmth with this heated throw blanket set, great for anyone who likes to stay toasty warm while relaxing by the TV, anyone who works in a cold office, or as a car blanket for college students who drive home for visits.
- •EASY CARE - Each electric throw blanket is made from premium polyester Sherpa material that resists fading, shrinking, or shedding for long-lasting coziness, and can be machine washed on the gentle cycle then tumble dried on low (do not use bleach).
- •PRODUCT DETAILS - Materials: Polyester Sherpa. Dimensions: (L) 36" x (W) 25.5". Includes (2) Electric Blankets. Powered by 5V USB. Auto-Off Timer for 10-60 Minutes (10 Minute Intervals). Color: Pink.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- LIPPERT SOLID STEP ALL WEATHER FLOOR TRAY- SINGLE (801380)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 2 Pack (TC-24-2448-2PK)
- GUIDECRAFT IO Blocks STEM Table (G9642)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel - Winter by Gray (75-BPSH-2009)
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- STALWART 81 x 72 in. Moving Blanket Dual Layer Padded Blankets, Blue & Black -Set of 12 (ST567490)
- STALWART 12V Electric Car Blanket, Light Gray (75-CAR2012)
- STALWART Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue (75-HBLANKET)
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- Stalwart Blankets