Shop All Portable Blowers
Stalwart
Blower Fan-3-Speed Heavy-Duty Floor and Carpet Dryer Cars, or Garages by Red
Mfr # 75-CAR1034
Zoro # G109915936
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 85 in
- Housing Color Red
- Width 7 in
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stalwart
- MFR # 75-CAR1034
- Zoro # G109915936
- UPC # 191344620396
- Country of Origin China
- Category Portable Blowers
Dimensions
Length | 85 in |
Width | 7 in |
Details
Housing Color | Red |
Housing Material | Plastic |
Description
Keep this 3-Speed Shop Fan by Stalwart handy in your garage, office, or shop for drying wet flooring, carpets, basements, or vehicles. Made of durable ABS plastic, this heavy-duty yet lightweight fan produces 300-cubic-feet of air per minute at four different angles to circulate enough air for completing residential or commercial DIY projects. The 120V turbofan features a carrying handle for easy transportation and a built-in circuit breaker with a reset switch that helps protect the quiet motor from overloading. IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Heavy Duty Fans by Stalwart are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Collar Storm Vent 2Wall 5In (5ESC)
- AMERICAN LOUVER 10 in Square 3 Cone Ceiling Diffuser, Black (STR-C-10BK)
- PLASTIC SUPPLY Coupling, 4 in Duct Dia, Type I PVC, 4-1/4" L (PVCC04)
- ERIE At13A00T 24V Three Wire Floating (AT13A00T)
- SHOP-VAC Portable Blower/Dryer, 120V AC, 12 ft (1032005)
- METROVAC Air Force Blaster Sidekick Industrial High Speed Blower (SK-1-IND)
- TORNADO Blower, 120V, 3400 cfm, Black (98778)
- XPOWER Low Profile Air Mover, 1/3 hp Motor (PL-700A-Blue)
- DAYTON Portable Blower, 1 HP, 120 V, 3 speed (4XLE2)
- DRI-EAZ Portable Blower Fan, 2600 CFM High, Blue (F568)
- POWERBUILT 3-Speed Portable Blower (642259)
- Stalwart Portable Blowers