4-Pack Ratchet Tie-Down Straps - Camping, Hunting, Moving, Trailers, and Roof Racks by
Mfr # 75-CAR1017
Zoro # G509907869
Key Features
- Length 7 in
- Width 6 in
- Material Metal
- Color Orange
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-CAR1017
- Zoro # G509907869
- UPC # 886511990319
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 7 in |
Width | 6 in |
Details
Material | Metal |
Color | Orange |
Description
These Ratchet Tie-Down Straps by Stalwart take the stress and concern out of moving expensive and large items. The design of the comfort grip ratchet buckle and vinyl-coated S-hooks allow for secure and effortless handling. Comprised of durable materials, these straps ensure a trusted and safe haul with exceptional quality and strength, whether using them for a motorcycle, ATV, boat, and large appliances.IMPORTANT: STALWART is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of STALWART and ONLY RATCHET TIE-DOWN STRAPS by STALWART are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
- •HEAVY DUTY RATCHET STRAPS - Cross stitching at the connection between the hook and the heavy-duty tie-down straps prevents breakage while providing peace of mind, and the vinyl coating on the S-hooks offers extra protection from paint scratches.
- •COMFORTABLE GRIP - Soft rubber grips cover the handles of the buckles to protect hands while ratcheting the tie-down straps tightly around cargo, allowing for securely putting items in place without the risk of causing pain to hands in the process.
- •CONVENIENT CARRYING BAG - A convenient drawstring carrying bag assists with organization, provides easy carrying, and ensures the straps for heavy-duty loads aren't lost in transit, while the bag's auto-fastening clip secures the contents when not in use.
- •JUST-BECAUSE GIFT - These retractable ratchet straps are a great just-because gift for people, like outdoor enthusiasts, teens going off to college, and thrifters who love a furniture deal, who frequently and occasionally transport heavy items.
- •PRODUCT DETAILS - Materials: Vinyl, Metal, and Rubber. Dimensions: Each Strap: (L) 120" x (W) 1"; Bag: (L) 7" x (W) 6" x (H) 2.5". Safe Work Load: 500lbs. Break Strength: 1500lbs. 4 Pack. Color: Orange.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray (463G)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- ZORO SELECT Swivel Plat Castr, Steel, 6 in., 1200 lb., B (1NVC6)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRA-TPA 75KF-FI)
- DURABILT DYVEX T-Handle Ratchet Binder (LDR-38-T)
- ERICKSON Cargo Strap, Red, 660 lb. Load Limit (31423)
- US CARGO CONTROL 1" x 15' Black Endless Ratchet Strap (1615FE-BLK)
- ROPE RATCHET Hang em High Hand Hoist (HH20)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 1600 lb. (60513X15)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ Vinyl Coated Wire Hooks (2615WHVC)
- PROGRIP CARGO CONTROL XRT Rope Lock, 8 ft. x 1/4", clam pkg (402400)
- Stalwart Tie Downs