12V Car Vacuum Cleaner with Attachments
Mfr # 75-CAR2000
Zoro # G810468462
Key Features
- Material Polyester
- Housing Color Black
- Overall Width 4 in.
- Overall Length 13.5 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-CAR2000
- Zoro # G810468462
- UPC # 197315060444
- Country of Origin China
- Category Portable Vacuums
Dimensions
Overall Width | 4 in. |
Overall Length | 13.5 in. |
Details
Material | Polyester |
Housing Color | Black |
Description
Add a layer of air-cushioned comfort to any surface with the Camping Mattress Pad by Wakeman Outdoors. This camp bed inflates in minutes by using the built-in foot pump, and folds down to a compact size. Take this ultralight sleeping pad anywhere thanks to the included carrying bag, whether you are camping in the great outdoors or simply enjoying an afternoon on the beach. The durable and waterproof nylon and thermoplastic polyurethane material is designed to withstand the elements, while the integrated pillow ensures you can sleep comfortably even when you are traveling light.IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Camping Sleeping Pads by Wakeman Outdoors are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •HAND HELD VACUUM - Keep the interior of your vehicle in mint condition with this car vacuum cleaner high power detailer by Stalwart. This powerful little car upholstery cleaner is great for rideshares, parents, pet owners, or anyone who wants a tidy car.
- •POWERFUL SUCTION - This lightweight but heavy-duty hand vacuum weighs only 2lbs but creates strong suction thanks to the 90W motor, powering through pet fur or sand from beach days while trapping pollen, dust, and debris in the advanced filtration system.
- •16FT CORD - There’s no worrying about the battery dying before you finish the job with this corded mini car vacuum, with an extra-long 16ft cord that plugs directly into your vehicle’s AUX outlet, allowing you to detail every inch with this car cleaner.
- •PRODUCT DETAILS - Materials: Plastic. Dimensions: (L) 13.5” x (W) 4” x (H) 4”; Cord: 16ft; Hose: 30ft; Weight: 2lbs. Includes Mini Vacuum, 12V DC Power Cord, Filter, Upholstery Brush, Hose, Carrying Bag, Crevice Cleaner, Filter Cleaning Brush, and Manual.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 96" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ250)
- 3M Holder, Dust Cloth, 25in (19156)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3 1/2 x 6 1/4, PK10 (74CC)
- GOFER PARTS Replacment Vacuum Bag For Nobles/Tennant 1210869 (GVBAG1060)
- METROVAC MetroVac Portable 500 Watt Anti-Static Vacuum/Blower (MDV-1ESD)
- METROVAC Professional Evolution 2-Speed Full-Size Canister Vacuum/Blower System (ADM4SNBF)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- METROVAC MetroVac 120VAC ESD Safe Vacuum/Blower Hepa Filter (DV-3ESD1)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- TENNANT Canister Vacuum, 12 gal. Capacity (1252617)
- Stalwart Portable Vacuums