12ft Jump Starter Cable for Compact Cars and Light Recreational Vehicles-Car Accessories by
Mfr # 75-CAR1008
Zoro # G009915944
Key Features
- Color Multi-Color
- Material Plastic
- Width 10 in
- Length 10 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stalwart
- MFR # 75-CAR1008
- Zoro # G009915944
- UPC # 886511990333
- Country of Origin China
- Category Automotive Jump Starters
Dimensions
Width | 10 in |
Length | 10 in |
Details
Color | Multi-Color |
Material | Plastic |
Description
When your vehicle needs a boost, you can count on the 12-foot Jumper Cables 10 Gauge by Stalwart. This durable jumper cable set is ideal for compact cars and light recreational vehicles, with a convenient 12-foot length and color-coded jumper cable clamps that fit both top and side post batteries. The included zippered storage bag helps keep these portable jumper cables organized and ready for use when needed. Stalwart, for car essentials that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Jump Starters & Battery Chargers by Stalwart are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •JUMPER WIRES - The Stalwart 10-gauge car jumper cables are ideal for compact cars and light recreational vehicles. They have the power you need to give your ride a boost while still being lightweight and easy to handle.
- •12FT LENGTH - These jumper cables for car feature a compact 12-foot length and a tangle-free design that allows you to get back on the road quickly and easily when you’re faced with a drained or dead battery.
- •COMFORT GRIP - The clamps feature a texturized, padded grip that makes it easy to secure them to the battery terminals. They are compatible with both top and side post batteries for extra versatility.
- •STORAGE BAG INCLUDED - These car travel essentials arrive ready for the road, with an included zippered carrying bag that keeps the heavy duty jumper cables safely organized and ready for use when you need them.
- •PRODUCT DETAILS - Materials: Plastic and Metal. Dimensions: (L) 12’; Bag: (L) 10" x (W) 10" x (H) 2". Jumper Cables Kit for Car Includes Cables and Storage Bag. Use Red Clamp for Positive Terminals and Black Clamp for Negative Terminals. Color: Red and Black.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spiral Wrap 100Ft 2.0" (020080)
- PARKER Sleeve, 1/4 In (60NTA-4)
- GROTE Cable, 7 Cond, 14 ga., 500 ft. (82-5614)
- LISLE WRENCH MIRROR REMOVAL (LI60400)
- STEELMAN 600A Li-Ion Jump Start Power Bank with Memory Saver Cord (60018)
- RACE SPORT Universal Spare Jump Cables For Lithium Jump Pack Kits (RSSJC)
- ONE SMART CE ONE Jump Starter 1200A, 12000mA Capacity with Portable Power Bank (OAJS-1200A)
- LOKITHOR 12V 2000A Emergency Car Jump Starter With 150PSI Air Inflator (JA301)
- NOCO Jump Starter, 1250 A Input, 2 ft L Cable (GBX45)
- THE NOCO CO NOCO Genius Boost Plus 1000 Amp UltraSafe Lithium Jump Starter - GB40 (GB40)
- KEYLESSFACTORY Jump starter, Tire inflator, Phone charger. Voltage 12V, 1400mAh, Type C (AL-JPST10)
- Stalwart Automotive Chargers, Jumpers & Accessories