Shop All Disposable Plates and Bowls
This Product is Discontinued
Stalk Market
Paper, Plate, Round, 9", White, PK500 (Discontinued)
Mfr # P013
Zoro # G1853546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Basic Foodware Material Paper
- Disposable Plate Size 9 in
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stalk Market
- MFR # P013
- Zoro # G1853546
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 9 in |
Size | 9" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Disposable Foodware Pattern | Patternless |
Disposable Foodware Coating/Lining | Uncoated/Unlined |
Microwave Safe | Yes |
Number of Compartments | 1 |
Item | Disposable Plate |
Color | White |
Packs per Case | 10 |
Foodservice Item Weight | Heavy Weight |
Pack Count | 50 |
Cutlery Weight | Heavy Weight |
Secondary Foodware Material | Sugarcane Fiber |
Description
Disposable Plate, Disposable Plate Size 9 in, Microwave Safe Yes, Pack Count 50, Packs per Case 10, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.