Shop All Anti-slip tapes, Treads & Stair Nosings
Stairmaster
Stair Nosing, Black/Photoluminescent
Mfr # 333FT-SN-NG-I4
Zoro # G1155897
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black/Glow-in-the-Dark
- Material Extruded Aluminum
- Thickness 1/8 in
- Standards ASTM 4828-1994, ASTM D 3684-2004, ASTM D635-2003, ATSM E2072, ISO 17398- 2004, New York City local law 26 (2004) RS 6-1 and RS 6-1A, viz., SMP 800C, UL 1994
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stairmaster
- MFR # 333FT-SN-NG-I4
- Zoro # G1155897
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 3 in |
Lip Height | 1 in |
Size (DxW) | 3 in x 48 in |
Details
Item | Stair Nosing |
Color | Black/Glow-in-the-Dark |
Material | Extruded Aluminum |
Thickness | 1/8 in |
Standards | ASTM 4828-1994, ASTM D 3684-2004, ASTM D635-2003, ATSM E2072, ISO 17398- 2004, New York City local law 26 (2004) RS 6-1 and RS 6-1A, viz., SMP 800C, UL 1994 |
Installation Method | Adhesive and Fasteners |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Base Material | Aluminum |
For Surface Type | Metal Stairs, Wood Stairs |
Nose Style | Bullnose |
Series | Niteglow 333FTSN-NG |
Two-Stage Installation | No |
Surface Design | Double-Strip Grit |
Edge Style | Beveled |
Stripe Pattern | Straight Stripes |
Installation Hardware Included | No |
Resistance Properties | Corrosion Resistant |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 in, Nose Style Bullnose, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Glow-in-the-Dark, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanics Glove, Black, Foam Padded Back, Medium (MG100G/M)
- BOSS Boss Ladyfinger Women's Indoor/Outdoor String Knit Gardening Gloves Assorted S 1 pair (8438S)
- 3M Airline Hose, 50 ft. L, 1/2 In. Dia. (W-3020-50)
- SAFETYPOSTER.COM Safety Poster, Horseplay - Not A Good, EN (SW0027)
- STAIRMASTER Stair Nosing, Black, 54" W, 3" D (333FT-SN4-6)
- STAIRMASTER 9" Stair Tread 4'0" Black (500-BLA4)
- STAIRMASTER 9" Stair Tread 3'0" Yellow-Black (500-YB3)
- STAIRMASTER 11" Stair Tread 4'6" Black (511-BLA46)
- STAIRMASTER Stair Nosing, Black, 48" W, 3" D (333FT4)
- STAIRMASTER 11" Stair Tread 3'0" Yellow-Black (511-YB3)
- GATOR GRIP Traction Tape, Glow, Gator Grip, 2"x60ft. (SG4202PH)
- Stairmaster Anti-slip tapes, Treads & Stair Nosings