Shop All Anti-slip tapes, Treads & Stair Nosings
Stairmaster
Stair Nosing, Black, 48" W, 3" D
Mfr # 333FT-SN4
Zoro # G1155888
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black
- Material Extruded Aluminum
- Thickness 1/8 in
- Standards Federal Test Method Standard No. 501a. Method 6411
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stairmaster
- MFR # 333FT-SN4
- Zoro # G1155888
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Lip Height | 1 in |
Depth | 3 in |
Size (DxW) | 3 in x 48 in |
Details
Item | Stair Nosing |
Color | Black |
Material | Extruded Aluminum |
Thickness | 1/8 in |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Installation Method | Adhesive and Fasteners |
Two-Stage Installation | No |
Series | Stairmaster 333FTSN |
Nose Style | Bullnose |
For Surface Type | Metal Stairs, Wood Stairs |
Stripe Pattern | Straight Stripes |
Surface Design | Double-Strip Grit |
Resistance Properties | Corrosion Resistant, Flame/Fire Resistant |
Installation Hardware Included | No |
Edge Style | Beveled |
Base Material | Aluminum |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 in, Nose Style Bullnose, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 20"W x 30"H Vertical/ Horizontal Large Format Snap Frame (300220-SLV)
- PIP Back Support Belt, Medium, 9 Belt Width (290-440M)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Dual-Stand, PK10 (132714)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-937)
- STAIRMASTER 9" Stair Tread 3'6" Yellow-Black (500-YB36)
- STAIRMASTER 11" Stair Tread 3'0" Black (511-BLA3)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT3-6)
- STAIRMASTER 9" Stair Tread 5'0" Yellow-Black (500-YB5)
- STAIRMASTER 9" Stair Tread 4'0" Yellow-Black (500-YB4)
- STAIRMASTER 9" Stair Tread 3'0" Yellow-Black (500-YB3)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- Stairmaster Anti-slip tapes, Treads & Stair Nosings