Shop All Torque Wrench Accessories
Stahlwille Tools
Ring shell tool Size 32 mm Size of mount 24, 5x28 mm
Mfr # 58228032
Zoro # G903854219
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stahlwille Tools
- MFR # 58228032
- Zoro # G903854219
- Country of Origin Germany
- Category Torque Wrench Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 1/4-20 UNC H3 BRT 3 FLT SPR PT TAP BOT (173029)
- MILWAUKEE TOOL 7/8 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3946)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- ELESA Cylindrical handles, I.280/40-1/4-20 (I.280 (inch sizes))
- STAHLWILLE TOOLS Open ended insert tool Size 60 mm Size of mount 22x28 mm (58211060)
- STAHLWILLE TOOLS Open ended insert tool Size 50 mm Size of mount 22x28 mm (58211050)
- STAHLWILLE TOOLS Ring insert tool Size 15 mm Size of mount 9x12 mm (58221015)
- STAHLWILLE TOOLS Ring insert tool Size 30 mm Size of mount 14x18 mm (58224030)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size5 external square 3/8 " Size of mount 9x12 mm M N·m 100 N·m (58250005)
- STAHLWILLE TOOLS Shell adaptor Size of mount 14x18 inside square 24, 5x28 mm (58290080)
- STAHLWILLE TOOLS Ring insert tool Size 3/4 " Size of mount 14x18 mm (58624040)
- Stahlwille Tools Torque Wrenches