Shop All Tool Storage Accessories
Stahlwille Tools
RAIL FOR 1/2'' DRIVE SOCKETS, FOR 10 SOCKETS, L. 307 MM
Mfr # 12918/10
Zoro # G611639832
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stahlwille Tools
- MFR # 12918/10
- Zoro # G611639832
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Item | RAIL FOR 1/2'' DRIVE SOCKETS, FOR 10 SOCKETS, L. 307 MM |
Description
RAIL FOR 1/2'' DRIVE SOCKETS, FOR 10 SOCKETS, L. 307 MM Secure fixing to plastic holders with ball stop, with sliding brackets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 6600 lb. (2HUK2)
- URREA 3/8" Drive 6-Point Impact Deep Socket 9/16" (7718H)
- KO-KEN Socket 1 6 Point 85mm 1/2 Sq. Drive (14300A-1)
- JONARD TOOLS Coiltite Sleeve (P26LN)
- STAHLWILLE TOOLS Holding device for Wrenchs measures 235 x 144 x 47 mm (80410235)
- DEWALT Hand Truck/Dolly, Modular Storage, Black (DWST17888)
- MILWAUKEE TOOL 2PK Large Bin Set for PACKOUT™ (48-22-8063)
- HANSEN Metric Socket Tray for 3/8" Drive Sockets, Orange (3806)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8431 3 Piece Foam Kit (MP-48-22-8431-BLK/RED)
- BUYERS PRODUCTS 6 Heavy Duty Stainless Steel Adjustable-Grip Draw Latch (3049352)
- PLATT Tool Organizer Pallet, 17"L x 14"W (WSGSH PALLET)
- Stahlwille Tools Tool Storage Accessories