Shop All Midget Fuses
Stahl
Midget Fuse, 80A, 250V AC
Mfr # 8560/51-4061
Zoro # G507146284
product price: $210.99
/pk 5, $42.20/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Current 80 A AMP
- Voltage (AC) 250 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stahl
- MFR # 8560/51-4061
- Zoro # G507146284
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 80A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Current | 80 A AMP |
Voltage (AC) | 250 V-AC |
Brand | STAHL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6005)
- MERSEN Fuse, ATQ Series, Time Delay, 5-6/10A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ5-6/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-8)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2/10)
- MERSEN Midget Fuse, 50A, 690V AC, 120kA (P214626)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1.60A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1-6/10)
- MERSEN Fuse, ATQ Series, Time Delay, 15A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ15)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 12A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM012)
- Stahl Midget Fuses