Shop All Selector Switches
Stahl
Installation 2-Pole 16A Amp 230V-Ac Selector Switch
Mfr # 8030/51-033
Zoro # G308458760
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 380 V-AC, 415 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stahl
- MFR # 8030/51-033
- Zoro # G308458760
- Country of Origin Unknown
- Category Selector Switches
Details
Voltage (AC) | 380 V-AC, 415 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 60.00)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH13)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WRK3-2)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB4BK1343)
- DAYTON Non-Illum Selector Switch, Al, 1NO, IP 65 (30G267)
- SCHNEIDER ELECTRIC Non-Illum Select Switch, 30mm, Cam E, IP 65 (9001SKS11FBH2)
- DAYTON Non-Illum Selector Switch, Keyed, Chrome (30G317)
- Stahl Switches