Shop All All Purpose Cleaners
Stages
Mild Alkaline Detergent, 1 gal. Jug, Mild Pine
Mfr # RINSE100/1
Zoro # G2021673
product price: $39.49
/ea
Sold in multiples of 4 for $157.96
$157.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Mild Pine
- Recommended Dilution 3%-10% in Water
- Color Light Yellow
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages
- MFR # RINSE100/1
- Zoro # G2021673
- UPC # 641238006947
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Container Type | Jug |
Fragrance | Mild Pine |
Recommended Dilution | 3%-10% in Water |
Color | Light Yellow |
Ready to Use/Concentrated | Concentrated |
Item | Mild Alkaline Detergent |
Application | Ultrasonic Cleaner Systems, As Well As Immersion Washers |
Cleaner Form | Liquid |
Description
Mild Alkaline Detergent,1 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Hand Wire Scratch Brush. .012 Fill, Shoe Handle, 2 x 17 Rows (44062)
- TENNANT Front Linard Squeegee Blade, 42-19/32"L (1200383)
- O-CEDAR O-Cedar Commercial 60" Handle For Dust Mop (96161)
- MONARCH T-Shirt Reclaimed Rags - Colored - 25 lb Box (R-C45-25)
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- STAGES Machine Tool Sump Cleaner, 5 gal. Pail, Mild (WHAMEX/5G)
- PURELL Gojo Natural Orange Citrus Scent Pumice Hand Cleaner 14 oz (0957-12)
- THEOCHEM Pine Oil Deodorant Cleaner, 55 gal Plastic Drum, Pine (100321-99990-53)
- TERMINATOR Terminator, All Purpose Cleaner, 12 PK (TERMQ)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine (BWK4734EA)
- AJAX Ajax Bleach Scouring Clean 21 oz., PK24 (214278)
- Stages All Purpose Cleaners