Shop All Glass Cleaners
Stages
Liquid Glass Cleaner, Jug
Mfr # TASK2GC/1
Zoro # G2021332
product price: $19.89
/ea
Sold in multiples of 4 for $79.56
$79.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- For Use On Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stages
- MFR # TASK2GC/1
- Zoro # G2021332
- UPC # 641238000662
- Country of Origin United States
- Category Glass Cleaners
Details
Item | Glass Cleaner |
Cleaner Form | Liquid |
Container Type | Jug |
For Use On | Glass |
Description
Glass Cleaner,1 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEILA SHINE Sheila, Stainless Steel Cleaner & Polish, 10oz Aerosol (1EA)
- WM BARR GAL MA Concrete Cleaner (FG504)
- GOJO 1,250 mL Personal Soaps Refill (5165-03)
- KLEENEX 2 Ply Tissues, 95 per box Sheets (21270CT)
- ECO ME Liquid Glass Cleaner, Herbal Mint, Trigger Spray Bottle, 6 PK (ECOM-GCHM32-06)
- ZOGICS Glass Cleaner, Blue, Scent Free, 6 PK (CLNGLC32CN-6)
- TITAN LABORATORIES Titan Glass Gleam 4 Soap Gallon (54004)
- WINDEX Liquid Cleaners & Detergents, Unscented, 4 PK (696503)
- TOUGH GUY Foam Glass Cleaner, 20 oz., Clear, Lemon, Aerosol Can (24Y904)
- HTI Dr. Foamy Enzyme Carpet Cleaner (HT 18019)
- SPARTAN CHEMICAL BioRenewables 1 Quart Waterfall Scent Glass Cleaner RTU (323903)
- Stages Glass Cleaners